Shop COMMAND
See all product information
Picture Hanging Strip, White, Foam, PK120
Mfr # 17206-S120NA
Zoro # G9267714
product price:Â $72.69
/pk 120, $0.61/eaKey Features
Material
Foam
Color
White
For Use With
Pictures, Posters
Points per Hook
0
Basic Hook Material
Foam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17206-S120NA
Zoro #
G9267714
UPC #
00068060655325
Country of Origin
United States
Dimensions
Overall Width
0.75 in
Overall Length
3.65 in
Overall Height
3.65 in
Hook Height
3 21/32 in
Overall Depth
0.1 in
Details
Material
Foam
Color
White
For Use With
Pictures, Posters
Points per Hook
0
Basic Hook Material
Foam
Hook Item
Frame Holder
Number of Hooks
0
Working Load Limit
4 lb
Fastening Method
Adhesive Back
Item
Large Picture Hanging Strip
Number of Strips
240
Count
120
Load Capacity
4 lb
For Location
Indoor
Product Type
Large Picture Hanging Strips
Adhesive Type
Self-Mating
Description
Picture Hanging Strip,White,Foam,PK120
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.