Small Poster Strip, White, Foam, PK256

  • Mfr # 17024-S256NA

  • Zoro # G1955610


product price:  $29.35
/pk 256, $0.11/ea

Key Features

Material
Foam
Color
White
For Use With
Pictures, Posters
Fastening Method
Adhesive Back
Hook Base Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17024-S256NA
Zoro #
G1955610
UPC #
00076308151324
Country of Origin
United States

Dimensions

Hook Base Width
5/8 in
Hook Height
1 3/4 in
Overall Depth
0.03 in
Overall Length
1.81 in
Overall Height
1.81 in
Overall Width
0.63 in

Details

Material
Foam
Color
White
For Use With
Pictures, Posters
Fastening Method
Adhesive Back
Number of Hooks
0
Hook Item
Poster Strip
Working Load Limit
1 lb
Points per Hook
0
Basic Hook Material
Foam
Item
Small Poster Strip
Number of Strips
256
Load Capacity
1 lb
Product Type
Small Poster Strips
For Location
Indoor
Count
256
Adhesive Type
Double-Sided

Description

Small Poster Strip,White,Foam,PK256

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.