Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Picture Hanger, White, Plastic, 1/16 in D

  • Mfr # 17040ES

  • Zoro # G501822511


product price: $2.85
/ea
Sold in multiples of 36 for $102.60

Key Features

Hook Item
Sawtooth Picture Hanger
Fastening Method
Adhesive Back
Number of Hooks
1
Hook Finish
Unfinished
Hook Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17040ES
Zoro #
G501822511
UPC #
00051131705364
Country of Origin
Mexico

Dimensions

Hook Height
3 in
Depth
0 in
Hook Base Width
1 in
Overall Depth
1/16 in
Base Height
3 in
Overall Width
1 in
Overall Height
3 in
Base Width
1 in

Details

Hook Item
Sawtooth Picture Hanger
Fastening Method
Adhesive Back
Number of Hooks
1
Hook Finish
Unfinished
Projection
1/4 in
Color
White
Mounting
Command(TM) Adhesive
Points per Hook
1
Item
Picture Hanger
Working Load Limit
4 lb
Includes
(2) Strips
Hardware
Not Included
Shop By
New Products
Basic Hook Material
Plastic
Material
Plastic
Count
1
For Location
Outdoor
Base Shape
Irregular
For Use With
Pictures
Product Type
Picture Hanger
Includes Hardware
Hardware Not Included
Hooks per Base
1
Hook Type
Hook
Finish
Unfinished
Weight Capacity
4 lb

Description

Sawtooth Picture Hanger, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 1, Basic Hook Material Plastic, Hook Finish Unfinished, Working Load Limit 4 lb, Hook Height 3 in, Hook Base Width 1 in, Projection 1/4 in, White, Hook Eye Inside H Not Applicable, Hook Eye Inside W Not Applicable, Depth 0 in, Thread Size Not Applicable, Thread Length Not Applicable, Includes (2) Strips, Mounting Command(TM) Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.