Zoro Homepage

Picture Hanger, White, Plastic, 9/32 in D

  • Mfr # 17041-ES

  • Zoro # G710070246


product price: $3.79
/ea
Sold in multiples of 36 for $136.44

Key Features

Hook Item
Wire Back Picture Hanger
Fastening Method
Adhesive Back
Number of Hooks
1
Hook Finish
Unfinished
Hook Height
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17041-ES
Zoro #
G710070246
UPC #
00051131705371
Country of Origin
Mexico

Dimensions

Hook Height
6 3/4 in
Hook Base Width
3 7/8 in
Overall Width
3 7/8 in
Hook Inside Height
6 3/4 in
Base Height
3 in
Overall Height
3 in
Base Width
3 7/8 in
Overall Depth
9/32 in

Details

Hook Item
Wire Back Picture Hanger
Fastening Method
Adhesive Back
Number of Hooks
1
Hook Finish
Unfinished
Projection
1/4 in
Color
White
Mounting
Wall
Points per Hook
1
Item
Picture Hanger
Working Load Limit
5 lb
Basic Hook Material
Plastic
For Location
Indoor
Finish
Unfinished
Base Shape
Irregular
Hook Type
Hook
Count
1
Weight Capacity
5 lb
Material
Plastic
Hooks per Base
1
Includes
(2) Strips
For Use With
Pictures
For Materials
Wood
Product Type
Picture Hanger

Description

Wire Back Picture Hanger, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 1, Basic Hook Material Plastic, Hook Finish Unfinished, Working Load Limit 5 lb, Hook Height 6 3/4 in, Hook Base Width 3 7/8 in, Projection 1/4 in, White, Thread Size Not Applicable, Thread Length Not Applicable, Includes (2) Strips, Mounting Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.