Zoro Homepage

Picture Hanger, White, Plastic, PK3

  • Mfr # 17213-ES

  • Zoro # G701822540


product price: $16.15
/pk 3, $5.38/ea
Sold in multiples of 12 for $193.80

Key Features

Hook Item
Hanging Assortment
Fastening Method
Adhesive Back
Number of Hooks
0
Hook Finish
Plastic
Hook Height
7 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17213-ES
Zoro #
G701822540
UPC #
00076308731151
Country of Origin
Mexico

Dimensions

Hook Height
7 1/8 in
Depth
7/8 in
Hook Base Width
5 7/8 in
Overall Width
1 in
Base Width
1 in
Base Height
3 in
Overall Depth
1/16 in
Overall Height
3 in

Details

Hook Item
Hanging Assortment
Fastening Method
Adhesive Back
Number of Hooks
0
Hook Finish
Plastic
Projection
1/16 in
Color
White
Mounting
Command(TM) Adhesive
Points per Hook
1
Includes
(16) Poster Strips, (2) Wire-Backed Picture Hangers, (3) Sawtooth Picture Hangers, (4) Large Picture Hanging Strips, (5) Large Strips, (8) Small Strips
Item
Picture Hanger
Hardware
Not Included
Shop By
New Products
Basic Hook Material
Plastic
Working Load Limit
4 lb
Hooks per Base
1
Base Shape
Rectangle
Count
3
For Location
Indoor
Finish
Unfinished
Material
Plastic
Includes Hardware
Hardware Not Included
For Materials
Fiberglass, Wood, Glass, Painted Surfaces, Tile
Product Type
Picture Hanger
Hook Type
Hook

Description

Hanging Assortment, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 0, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 4 lb, Hook Height 7 1/8 in, Hook Base Width 5 7/8 in, Projection 1/16 in, White, Hook Eye Inside H Not Applicable, Hook Eye Inside W Not Applicable, Depth 7/8 in, Thread Size Not Applicable, Thread Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.