Zoro Homepage

Picture Hanging Strip, White, Foam, PK4

  • Mfr # 17206-ES

  • Zoro # G210877796


product price: $3.59
/pk 4, $0.90/ea
Sold in multiples of 24 for $86.16

Key Features

Hook Item
Picture Hanging Strips
Fastening Method
Adhesive Back
Number of Hooks
0
Hook Finish
Unfinished
Hook Height
3 21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17206-ES
Zoro #
G210877796
UPC #
00051141322698
Country of Origin
United States

Dimensions

Hook Height
3 21/32 in
Hook Base Width
3 3/4 in
Overall Length
3.65 in
Overall Width
0.75 in
Overall Depth
0.1 in
Overall Height
3.65 in

Details

Hook Item
Picture Hanging Strips
Fastening Method
Adhesive Back
Number of Hooks
0
Hook Finish
Unfinished
Color
White
Mounting
Acoustic Foam Boards; Dry Erase Boards; Hang Picture Frames; Holiday Decorations; Home Decor; Mirrors; Signs; Wall-Art; Wall-Clocks
Working Load Limit
15 lb
Item
Large Picture Hanging Strip
Includes
(4) Pairs Hold 16 lbs, (4) Pairs of Large, (8) White Command Picture Hanging Strips, 24 in x 36 in Size Maximum Frame
Basic Hook Material
Plastic
Load Capacity
4 lb
Material
Foam
Product Type
Large Picture Hanging Strips
Adhesive Type
Self-Mating
For Use With
Pictures, Posters
Count
4
For Location
Indoor
Number of Strips
8

Description

Hanging Strips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.