Shop COMMAND
See all product information
Create Account
Picture Hanging Strip, White, Foam, PK4
- Mfr # 17206B-ESF
- Zoro # G801822532
product price:Â
$
4.59
/pk of 4, $1.15/ea
Sold in multiples of 24Â pks for
$110.16
Key Features
Hook Item
Hanging Strip
Fastening Method
Adhesive Back
Number of Hooks
0
Hook Finish
Unfinished
Hook Height
3 21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17206B-ESF
- Zoro #
- G801822532
- UPC #
- 00051141404837
- Country of Origin
- United States
- Hook Item
- Hanging Strip
- Fastening Method
- Adhesive Back
- Number of Hooks
- 0
- Hook Finish
- Unfinished
- Color
- White
- Mounting
- Command(TM) Adhesive
- Includes
- (4) Pairs of Strips
- Hardware
- Not Included
- Item
- Large Picture Hanging Strip
- Working Load Limit
- 4 lb
- Shop By
- New Products
- Basic Hook Material
- Foam
- For Use With
- Pictures, Posters
- Adhesive Type
- Self-Mating
- Material
- Foam
- Load Capacity
- 4 lb
- Count
- 4
- Product Type
- Large Picture Hanging Strips
- Number of Strips
- 8
- For Location
- Bathroom
- Shell Material
- Foam
- Wire Color
- White
- Compatible Product Type
- Pictures, Posters
- Traction Material
- Foam
Dimensions
- Hook Height
- 3 21/32 in
- Depth
- 0 in
- Hook Base Width
- 3/4 in
- Overall Width
- 0.75 in
- Overall Height
- 3.65 in
- Overall Depth
- 0.1 in
- Overall Length
- 3.65 in
- Wire Rope Length
- 3.65 in
- Length
- 3.65 in
Description
Large Bath Picture Hanging Strips, PK 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.