Zoro Homepage
This item is Discontinued.
Command Picture Hanging Strips, Large, Removable, 0.75" x 3.65", White, PK120 17206-S120NA

Picture Hanging Strips, Large, Removable, 0.75" x 3.65", White, PK120 (Discontinued)

  • Mfr # 17206-S120NA
  • Zoro # G701860368
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17206-S120NA
Zoro #
G701860368
UPC #
68060655325
Country of Origin
United States

Dimensions

Length
3.65"
Width
0.75"

Details

Color
White
Weight
0.678 lbs

Description

These picture hanging strips make decorating quick and easy. One click tells you when these strips are locked in and hold tight. Best of all, when you are ready to take down or move your pictures, they come off leaving no wall damage, cracked plaster or sticky residue. They work on a variety of surfaces including paint, wood, tile and more.


  • • Great for hanging a wide variety of framed pictures and posters.
  • • Damage-free hanging that holds strongly and removes cleanly.
  • • Works on a variety of surfaces including paint, wood, tile and more.
  • • No nail holes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.