
Picture Hanging Strips, Large, Removable, Holds up to 16 lbs per 4 Pairs, 20 Strip Pairs
Mfr # 17206BLK-20NA
Zoro # G615960574
product price:Â $19.39
/eaKey Features
Mounting
Adhesive
Length
3.65 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17206BLK-20NA
Zoro #
G615960574
UPC #
-
Country of Origin
United States
Dimensions
Length
3.65 in
Details
Mounting
Adhesive
Color
Black
Description
These picture hanging strips make decorating quick and easy. One click tells you when these strips are locked in and hold tight. Best of all, when you are ready to take down or move your pictures, they come off leaving no wall damage, cracked plaster or sticky residue. They work on a variety of surfaces including paint, wood, tile and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.