Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Picture Hanging Strips, Large, Removable, Holds Up to 4 lbs per Pair, 0.75 x 3.65, White, Pair, 12PK

  • Mfr # 17206-12ES

  • Zoro # G203474896


product price: $12.15
/pk 12, $1.01/ea

Key Features

Color
White
Length
3.65"
Weight
0.097 lbs
Width
0.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17206-12ES
Zoro #
G203474896
UPC #
51141357577
Country of Origin
United States

Dimensions

Length
3.65"
Width
0.75"

Details

Color
White
Weight
0.097 lbs

Description

These picture hanging strips make decorating quick and easy. One click tells you when these strips are locked in and hold tight. Best of all, when you are ready to take down or move your pictures, they come off leaving no wall damage, cracked plaster or sticky residue. They work on a variety of surfaces including paint, wood, tile and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.