This item is Discontinued.

Command 1.81", 0.63" Wd, White, 8 PK 17205

1.81", 0.63" Wd, White, 8 PK (Discontinued)

  • Mfr # 17205
  • Zoro # G103474682
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17205
Zoro #
G103474682
UPC #
51131949287
Country of Origin
United States

Dimensions

Width
0.63"
Length
1.81"

Details

Color
White
Weight
0.083 lbs

Description

These picture hanging strips make decorating quick and easy. One click tells you when these strips are locked in and hold tight. Best of all, when you are ready to take down or move your pictures, they come off leaving no wall damage, cracked plaster or sticky residue. They work on a variety of surfaces including paint, wood, tile and more.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.