
Picture Hanging Strips, Removable, Holds Up to 4 lbs per Pair, Large, 0.63 x 3.63, White, Pair, 20PK
Mfr # 1720620NA
Zoro # G608999406
product price: $17.19
/pk 20, $0.86/eaKey Features
Length
3.65 in
Item Type
Mounting Tape
Style
Removable
Mounting
Adhesive
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1720620NA
Zoro #
G608999406
UPC #
638060920091
Country of Origin
United States
Dimensions
Length
3.65 in
Details
Item Type
Mounting Tape
Style
Removable
Mounting
Adhesive
Color
White
Description
These picture hanging strips make decorating quick and easy. One click tells you when these strips are locked in and hold tight. Best of all, when you are ready to take down or move your pictures, they come off leaving no wall damage, cracked plaster or sticky residue. They work on a variety of surfaces including paint, wood, tile and more.
- Great for hanging a wide variety of framed pictures and posters.
- Damage-free hanging that holds strongly and removes cleanly.
- Works on a variety of surfaces including paint, wood, tile and more.
- No nail holes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.