This item is Discontinued.
This item is Discontinued.
Picture Hanging Value Pack, PK24 (Discontinued)
Mfr #
17204-12ES
Zoro #
G1902280
UPC # 00051141939964
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17204-12ES
Zoro #
G1902280
UPC #
00051141939964
Country of Origin
United States
Dimensions
Depth
1.137"
Overall Length
6.437"
Details
Working Load Limit
3 pounds
Item
Picture Hanging Value Pack,PK24
Basic Hook Material
Foam
Weight
0.095 lb.
Description
Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.