Zoro Homepage

Picture Strip, White, Foam, PK4

  • Mfr # 17201-4PK-ES

  • Zoro # G816118859


product price: $4.49
/pk 4, $1.12/ea

Key Features

Count
8
Product Type
Medium Picture Hanging Strips
For Location
Indoor
Material
Foam
Overall Height
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17201-4PK-ES
Zoro #
G816118859
UPC #
00051141321011
Country of Origin
United States

Dimensions

Overall Height
2.75 in
Overall Width
0.74 in
Overall Length
2.75 in

Details

Count
8
Product Type
Medium Picture Hanging Strips
For Location
Indoor
Material
Foam
Item
Medium Picture Hanging Strip
Color
White
For Use With
Pictures
Load Capacity
10 lb
Number of Strips
8

Description

Picture Hanging Strips Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.