This item is Discontinued.
This item is Discontinued.
Picture Value Pack, Black, Medium, PK24 (Discontinued)
Mfr #
17204BLK-12ES
Zoro #
G1902037
UPC # 00051141369983
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17204BLK-12ES
Zoro #
G1902037
UPC #
00051141369983
Country of Origin
United States
Dimensions
Overall Length
2 3/4 in
Depth
0 in
Details
Color
Black
Working Load Limit
3 lb
Item
Picture Value Pack,Black,Medium,PK24
Weight
0.06 lb
Projection
0 in
Includes
(12) Pairs of Medium Black Command Picture Hanging Strips (24 Strips total)
Mounting
Command(TM) Adhesive Pressure Sensitive Strip
Fastening Method
Adhesive Back
Number of Hooks
0
Description
Fastening Method Adhesive Back, Points per Hook Not Applicable, Number of Hooks 0, Working Load Limit 3 lb, Hook Height Not Applicable, Projection 0 in, Black, Hook Eye Inside H Not Applicable, Hook Eye Inside W Not Applicable, Base Dia. Not Applicable, Depth 0 in, Weight 0.06 lb, Thread Length Not Applicable, Door Thickness Not Applicable, Includes (12) Pairs of Medium Black Command Picture Hanging Strips (24 Strips total), Mounting Command(TM) Adhesive Pressure Sensitive Strip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.