Poster Strips, Removable, Holds Up to 1 lb per Pair, 0.63 x 1.75, White, 136PK
Mfr # MMM17024136ES
Zoro # G316451265
product price: $31.99
/pk 136, $0.24/eaKey Features
Style
Removable
Item Type
Mounting Tapes
Color
White
Length
1.75 in
Application
Command™ Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MMM17024136ES
Zoro #
G316451265
UPC #
-
Country of Origin
United States
Dimensions
Length
1.75 in
Details
Style
Removable
Item Type
Mounting Tapes
Color
White
Application
Command™ Adhesive
Mounting
Adhesive
Description
These poster strips make decorating quick and easy. Theyre perfect for hanging schedules, posters, calendars and pictures without frames, or as an alternative to double-sided tape. They stick to wood, tile, metal and painted surfaces, yet they also come off leaving behind no holes, marks, sticky residue or stains.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.