Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poster Strips, Removable, Holds Up to 1 lb per Pair, Small, 0.63 x 1.75, White, 104PK

  • Mfr # 17024104NA

  • Zoro # G215621165


product price: $20.55
/pk 104, $0.20/ea

Key Features

Mounting
Adhesive
Color
White
Length
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17024104NA
Zoro #
G215621165
UPC #
-
Country of Origin
United States

Dimensions

Length
1.75 in

Details

Mounting
Adhesive
Color
White

Description

These poster strips make decorating quick and easy. They're perfect for hanging schedules, posters, calendars and pictures without frames, or as an alternative to double-sided tape. They stick to wood, tile, metal and painted surfaces, yet they also come off leaving behind no holes, marks, sticky residue or stains.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.