
Poster Strips, Removable, Holds Up to 1 lb per Pair, Small, 0.63 x 1.75, White, PK104, 104PK (Discontinued)
- Mfr # 17024104NA
- Zoro # G905742422
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17024104NA
Zoro #
G905742422
UPC #
638060920107
Country of Origin
United States
Dimensions
Width
0.63"
Length
1.75"
Details
Item Type
Mounting Tape
Mounting
Adhesive
Color
White
Weight
0.13 lbs
Description
These poster strips make decorating quick and easy. They're perfect for hanging schedules, posters, calendars and pictures without frames, or as an alternative to double-sided tape. They stick to wood, tile, metal and painted surfaces, yet they also come off leaving behind no holes, marks, sticky residue or stains.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.