This item is Discontinued.

Command Poster Strips Value Pack, 5/8"x1, PK48 17024-48ES

This item is Discontinued.

Command

Poster Strips Value Pack, 5/8"x1, PK48 (Discontinued)

Mfr # 17024-48ES
Zoro # G9766007
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17024-48ES
Zoro #
G9766007
UPC #
-
Country of Origin
United States

Dimensions

Length
1.75"
Width
0.63"

Details

Color
White
Item
Poster Strips Value Pack,5/8"x1,PK48
Weight
0.063 lbs

Description

Poster Strips Value Pack,5/8 In.x1,PK48, Package Quantity 48

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.