This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17087
Zoro #
G5979878
UPC #
00051141365282
Country of Origin
Mexico
Dimensions
Depth
1.421"
Overall Length
6-3/4"
Details
Hook Item
Quartz Double Hook
Number of Hooks
1
Color
Quartz
Mounting
Adhesive
Item
Quartz Double Hook 17087QES,PK24
Working Load Limit
3 pounds
Basic Hook Material
Plastic
Weight
0.064 lb.
Description
Quartz Double Hook 17087QES,PK24, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.