Shop COMMAND

Key Rack, Quartz, Plastic, 1 1/2 in D

  • Mfr # HOM-18Q-ESF

  • Zoro # G101822485


product price:  $9.15
/ea
Sold in multiples of 8 for $73.20

Key Features

Hook Item
Quartz Key Rail
Fastening Method
Adhesive Back
Number of Hooks
4
Hook Finish
Plastic
Hook Height
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HOM-18Q-ESF
Zoro #
G101822485
UPC #
00051141975696
Country of Origin
China

Dimensions

Hook Height
2 1/8 in
Depth
1 1/2 in
Hook Base Width
8 in
Base Height
2 1/8 in
Overall Depth
1 1/2 in
Overall Height
2 1/8 in
Base Width
8 in
Overall Width
8 in

Details

Hook Item
Quartz Key Rail
Fastening Method
Adhesive Back
Number of Hooks
4
Hook Finish
Plastic
Projection
1 1/4 in
Color
Quartz
Mounting
Command(TM) Adhesive
Item
Key Rack
Includes
(6) Strips, Key Rail
Points per Hook
1
Working Load Limit
2 lb
Hardware
Not Included
Shop By
New Products
Basic Hook Material
Plastic
Product Type
Key Rack
Finish
Unfinished
For Use With
Pictures
Includes Hardware
Hardware Not Included
Weight Capacity
2 lb
Hooks per Base
4
Count
1
Hook Type
Hook
Material
Plastic
Base Shape
Irregular

Description

Quartz Key Rail, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 4, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 2 lb, Hook Height 2 1/8 in, Hook Base Width 8 in, Projection 1 1/4 in, Quartz, Hook Eye Inside H Not Applicable, Hook Eye Inside W Not Applicable, Depth 1 1/2 in, Thread Size Not Applicable, Thread Length Not Applicable, Includes (6) Strips, Key Rail, Mounting Command(TM) Adhesive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.