Hook, Nickel, Metal, 1 in D, PK2

  • Mfr # 17034BN-2ES

  • Zoro # G8093848


product price:  $13.29
/pk 2, $6.65/ea

Key Features

Hook Item
Single Point Hook
Fastening Method
Adhesive Back
Number of Hooks
2
Hook Finish
Brushed Nickel
Hook Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17034BN-2ES
Zoro #
G8093848
UPC #
00638060267882
Country of Origin
China

Dimensions

Hook Height
3 in
Hook Base Width
1 1/4 in
Overall Width
1 1/4 in
Overall Depth
1 in
Base Width
1 1/4 in
Overall Height
3 11/16 in
Base Height
3 25/32 in

Details

Hook Item
Single Point Hook
Fastening Method
Adhesive Back
Number of Hooks
2
Hook Finish
Brushed Nickel
Projection
1 in
Color
Nickel
Basic Hook Material
Metal
Working Load Limit
3 lb
Points per Hook
1
Item
Hook
Weight Capacity
3 lb
Count
2
For Use With
Pictures
Base Shape
Irregular
Hooks per Base
1
Material
Metal
Hook Type
Hook
Includes
(2) Hooks, (4) Strips
Product Type
Hook
Finish
Brushed Nickel

Description

Single Point Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 2, Basic Hook Material Metal, Hook Finish Brushed Nickel, Working Load Limit 3 lb, Hook Height 3 in, Hook Base Width 1 1/4 in, Projection 1 in, Nickel, Thread Size Not Applicable, Thread Length Not Applicable, Includes (2) Hooks, (4) Strips, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.