This item is Discontinued.

Command Single Point Hook, PK4 17031SS

This item is Discontinued.

Command

Single Point Hook, PK4 (Discontinued)

Mfr # 17031SS
Zoro # G8093717
UPC # 00638060075005
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17031SS
Zoro #
G8093717
UPC #
00638060075005
Country of Origin
United States

Dimensions

Hook Height
1 1/8 in
Hook Base Width
3/4 in

Details

Hook Item
Single Point Hook
Fastening Method
Adhesive Back
Number of Hooks
4
Hook Finish
Polished
Projection
1/2 in
Color
Gray
Basic Hook Material
Metal
Working Load Limit
1/2 lb
Points per Hook
1
Item
Single Point Hook,PK4

Description

Single Point Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 4, Basic Hook Material Metal, Hook Finish Polished, Working Load Limit 1/2 lb, Hook Height 1 1/8 in, Hook Base Width 3/4 in, Projection 1/2 in, Gray, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.