Zoro Homepage

Slate Terrace Hook 17086SES, PK24

  • Mfr # 17086

  • Zoro # G5979911


product price: $79.99
/pk 24, $3.33/ea
Free Shipping & Returns

Key Features

Hook Item
Slate Terrace Hooks
Number of Hooks
2
Depth
1.375"
Color
Slate
Mounting
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17086
Zoro #
G5979911
UPC #
00051141365268
Country of Origin
Mexico

Dimensions

Depth
1.375"
Overall Length
6-3/4"

Details

Hook Item
Slate Terrace Hooks
Number of Hooks
2
Color
Slate
Mounting
Adhesive
Item
Slate Terrace Hook 17086SES,PK24
Weight
0.064 lb.
Working Load Limit
3 pounds
Basic Hook Material
Plastic

Description

Slate Terrace Hook 17086SES,PK24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.