This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17067
Zoro #
G5986342
UPC #
00051141347011
Country of Origin
China
Dimensions
Depth
0.94"
Overall Length
6-3/4"
Details
Hook Item
Small Wire Hooks
Number of Hooks
3
Color
Clear
Mounting
Adhesive
Item
Small Clr Wire Hooks w/Clr Strip,PK36
Weight
0.037 lb.
Basic Hook Material
Plastic
Working Load Limit
1/2 pound
Description
Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.