Shop COMMAND
See all product information
Create Account
Small Foam Replacement Strips - 17022-20ESF, 6PK
- Mfr # CHS17022
- Zoro # G524479242
product price:Â
$
39.55
/pk of 6, $6.59/ea
Key Features
Tape Backing Material
Foam
Imperial Tape Width
313/500 in
Tape Color
White
Imperial Tape Length
1-813/1000 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHS17022
- Zoro #
- G524479242
- UPC #
- 848109089492
- Country of Origin
- United States
- Tape Backing Material
- Foam
- Item
- Tape
- Tape Color
- White
Dimensions
- Imperial Tape Width
- 313/500 in
- Imperial Tape Length
- 1-813/1000 in
Description
Command Small Foam Replacement Strips - 17022-20ESF. Quick, damage-free hanging on a variety of surfaces. No tools required! Removes cleanly without holes, marks, sticky residue or stains. Provides a secure hold.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.