Zoro Homepage

Small Utility Hook Mega Pack, PK12

  • Mfr # 17002-MPES

  • Zoro # G1902247


product price: $179.99
/pk 12, $15.00/ea
Free Shipping & Returns

Key Features

Hook Item
Utility Hook
Fastening Method
Adhesive Back
Number of Hooks
24
Hook Finish
Plastic
Hook Height
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17002-MPES
Zoro #
G1902247
UPC #
00051141993126
Country of Origin
Mexico

Dimensions

Hook Height
2 3/8 in
Depth
5/8 in
Overall Length
2 3/8 in
Hook Base Width
104/125 in

Details

Hook Item
Utility Hook
Fastening Method
Adhesive Back
Number of Hooks
24
Hook Finish
Plastic
Projection
5/8 in
Color
White
Mounting
Command(TM) Adhesive Pressure Sensitive Strip
Working Load Limit
1 lb
Weight
0.22 lb
Includes
(28) Small Command Strips
Hook Eye Inside W
3/8 in
Basic Hook Material
Plastic
Item
Small Utility Hook Mega Pack,PK12
Points per Hook
1

Description

Utility Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 24, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 1 lb, Hook Height 2 3/8 in, Hook Base Width 104/125 in, Projection 5/8 in, White, Hook Eye Inside H Not Applicable, Hook Eye Inside W 3/8 in, Base Dia. Not Applicable, Depth 5/8 in, Weight 0.22 lb, Thread Length Not Applicable, Door Thickness Not Applicable, Includes (28) Small Command Strips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.