Zoro Homepage

Small Wire Hook Mega Pack, PK12

  • Mfr # 17067-MPES

  • Zoro # G1902323


product price: $199.99
/pk 12, $16.67/ea
Free Shipping & Returns

Key Features

Hook Item
Wire Hook
Fastening Method
Adhesive Back
Number of Hooks
28
Hook Finish
Plastic
Hook Height
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17067-MPES
Zoro #
G1902323
UPC #
00051141993140
Country of Origin
Mexico

Dimensions

Hook Height
1 1/8 in
Depth
3/4 in
Overall Length
1 5/8 in
Hook Base Width
17/20 in

Details

Hook Item
Wire Hook
Fastening Method
Adhesive Back
Number of Hooks
28
Hook Finish
Plastic
Projection
3/4 in
Color
White
Mounting
Command(TM) Adhesive Pressure Sensitive Strip
Item
Small Wire Hook Mega Pack,PK12
Weight
0.23 lb
Hook Eye Inside W
19/32 in
Basic Hook Material
Plastic
Includes
(32) Small Indoor Strips
Working Load Limit
1/2 lb
Points per Hook
1

Description

Wire Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 28, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 1/2 lb, Hook Height 1 1/8 in, Hook Base Width 17/20 in, Projection 3/4 in, White, Hook Eye Inside H Not Applicable, Hook Eye Inside W 19/32 in, Base Dia. Not Applicable, Depth 3/4 in, Weight 0.23 lb, Thread Length Not Applicable, Door Thickness Not Applicable, Includes (32) Small Indoor Strips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.