Zoro Homepage

Small Wire Hook Value Pack, PK12

  • Mfr # 17067-9ES

  • Zoro # G1902308


product price: $118.99
/pk 12, $9.92/ea
Free Shipping & Returns

Key Features

Hook Item
Wire Hook
Fastening Method
Adhesive Back
Number of Hooks
9
Hook Finish
Plastic
Hook Height
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17067-9ES
Zoro #
G1902308
UPC #
00051131949492
Country of Origin
Mexico

Dimensions

Hook Height
1 1/8 in
Depth
3/4 in
Hook Base Width
3/4 in
Overall Length
1 5/8 in
Overall Height
1 5/8 in
Overall Width
3/4 in
Overall Depth
3/4 in
Hook Inside Width
19/32 in
Base Height
1 3/16 in
Base Width
27/32 in

Details

Hook Item
Wire Hook
Fastening Method
Adhesive Back
Number of Hooks
9
Hook Finish
Plastic
Projection
3/4 in
Color
White
Mounting
Command(TM) Adhesive Pressure Sensitive Strip
Weight
0.08 lb
Hook Type
Hook
Hook Eye Inside W
19/32 in
Material
Plastic
Basic Hook Material
Plastic
Working Load Limit
1/2 lb
Item
Hook Set
Includes
(12) Strips
For Use With
Pictures
Finish
Unfinished
Points per Hook
1
Hooks per Base
1
Weight Capacity
1/2 lb
Base Shape
Irregular
Product Type
Hook Set
Count
12
Includes Hardware
Hardware Not Included

Description

Wire Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 9, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 1/2 lb, Hook Height 1 1/8 in, Hook Base Width 3/4 in, Projection 3/4 in, White, Hook Eye Inside H Not Applicable, Hook Eye Inside W 19/32 in, Base Dia. Not Applicable, Depth 3/4 in, Thread Size Not Applicable, Weight 0.08 lb, Thread Length Not Applicable, Door Thickness Not Applicable, Includes (12) Strips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.