Zoro Homepage

Small Wire Hooks, Small, Plastic/Metal, Clear, 0.5 lb Capacity, Clear, 15 Hooks and 20 Strips

  • Mfr # 17067CLR-15NA

  • Zoro # G016171418


product price: $23.45
/ea

Key Features

Includes
(15) Hooks; (20) Strips
Number of Hooks
15
Basic Hook Material
Metal, Plastic
Depth
0.75 in
Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17067CLR-15NA
Zoro #
G016171418
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
0.75 in
Width
0.75 in
Height
1.6 in
Size
Small

Details

Includes
(15) Hooks; (20) Strips
Number of Hooks
15
Basic Hook Material
Metal, Plastic
Max. Working Load
0.5 lbs
Color
Clear
Mounting
Wall
Hook Item
Adhesive, Magnetic & Suction Hooks

Description

Organize damage-free. Say goodbye to holes, marks, or sticky residue on your walls, doors, cabinets or closets. Easy to use and help keep your walls looking beautiful. No tools required. Hang hats, bags, dog leashes, scarves and accessories where you want without nails or a hammer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.