Zoro Homepage

Small Wire Hooks, Small, Plastic/Metal, White, 0.5 lb Capacity, 22 Hooks and 24 Strips/Pack

  • Mfr # 17067-22NA

  • Zoro # G615510953


product price: $20.99
/ea

Key Features

Hook Material
Metal
Hook Item
Adhesive, Magnetic & Suction Hooks
Number of Hooks
22
Load Limit
0.5 lbs
Hook Height
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17067-22NA
Zoro #
G615510953
UPC #
-
Country of Origin
Mexico

Dimensions

Hook Height
1.6 in
Width
0.75 in
Depth
0.75 in

Details

Hook Material
Metal
Hook Item
Adhesive, Magnetic & Suction Hooks
Number of Hooks
22
Load Limit
0.5 lbs
Mounting
Wall

Description

Organize damage-free. Say goodbye to holes, marks, or sticky residue on your walls, doors, cabinets or closets. Easy to use and help keep your walls looking beautiful. No tools required. Hang hats, bags, dog leashes, scarves and accessories where you want without nails or a hammer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.