This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17062
Zoro #
G5977321
UPC #
00051141331423
Country of Origin
China
Dimensions
Depth
1.452"
Overall Length
6-3/4"
Details
Hook Item
Small Timeless Hook
Number of Hooks
1
Color
Gray
Mounting
Command(TM) Adhesive
Item
Timeless Hook 17062BNES,Small B,PK24
Working Load Limit
1 lb.
Weight
0.026 lb.
Basic Hook Material
Plastic
Description
Timeless Hook 17062BNES,Small B,PK24, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.