This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17061
Zoro #
G5968212
UPC #
00051135807149
Country of Origin
China
Dimensions
Depth
1.658"
Overall Length
6-3/4"
Details
Hook Item
Medium Timeless Hook
Number of Hooks
1
Color
Gray
Item
Timeless Hook,Med Brushed Nicke,PK24
Basic Hook Material
Plastic
Working Load Limit
3 pounds
Weight
0.045 lb.
Description
Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.