Zoro Homepage
This item is Discontinued.
Command Tooling Systems Cross Drilling Spindle, 1:1 Ratio, 87in L LCA1C1106

Cross Drilling Spindle, 1:1 Ratio, 87in L (Discontinued)

  • Mfr # LCA1C1106
  • Zoro # G2042035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCA1C1106
Zoro #
G2042035
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
87 in
Shaft Dia.
24"

Details

Item
Collet Chuck
Compatible With
Citizen
Shank Type
Taper
Uses Collet Series
ER
Industry Number
ER11
Collet Series
ER11
Collet Capacity
0.275"
Projection
44 in
Drive Ratio
1:1
Max. RPM
6,000
Spindle Rotation
Bidirectional
Runout
Less Than or Equal to 0.0078"
Number of Spindles
1
Features
1:1 Drive Ratio, Maximum 6000 RPM
Compatible Collet Series
ER11
Speed - Maximum
6,000 RPM

Description

Collet Chuck, Projection 44 in, ER11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.