Zoro Homepage
This item is Discontinued.
Command Tooling Systems Face Drilling Spindle, 6000 rpm, 95in L LCA1C1102

Face Drilling Spindle, 6000 rpm, 95in L (Discontinued)

  • Mfr # LCA1C1102
  • Zoro # G2042050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCA1C1102
Zoro #
G2042050
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
95 in
Shaft Dia.
25"

Details

Item
Collet Chuck
Compatible With
Citizen
Shank Type
Taper
Uses Collet Series
ER
Industry Number
ER11
Collet Series
ER11
Collet Capacity
0.275"
Projection
44 in
Runout
Less Than or Equal to 0.0078"
Drive Ratio
1:1
Number of Spindles
1
Spindle Rotation
Bidirectional
Max. RPM
6,000
Features
1:1 Drive Ratio, Maximum 6000 RPM
Compatible Collet Series
ER11
Speed - Maximum
6,000 RPM

Description

Collet Chuck, Projection 44 in, ER11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.