Zoro Homepage
This item is Discontinued.
Command Tooling Systems Swiss Tool Wrench, Flange, 3.68in L XLGA-0014

Swiss Tool Wrench, Flange, 3.68in L (Discontinued)

  • Mfr # XLGA-0014
  • Zoro # G2041825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLGA-0014
Zoro #
G2041825
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 11/16 in
Length
3.68"
Size
3 17/25 in
Outside Dia.
None
Height
0.19"

Details

Item
Swiss Live Tool Wrench
For Use With
Mfr. No. LCA1C1101, LCA1C1102, LCA1C1104, LCR1C1101, LCR2P1101, LSA1C1101, LSR1C1101, LSR2P1101, LSR4P1101
Shank
None
Series
24MM
Range
None
Style
Open Ended
Type
Flange
Includes
none
Product Type
Swiss Live Tool Wrench
Compatible Collet Chuck
LCA1C1104

Description

Swiss Live Tool Wrench, For Use With Mfr. No. LCA1C1101, LCA1C1102, LCA1C1104, LCR1C1101, LCR2P1101, LSA1C1101, LSR1C1101, LSR2P1101, LSR4P1101, Overall Length 3 11/16 in, Series 24MM, Size 3 17/25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.