Swiss Tool Wrench, Flange, 4.92in L
Mfr # XLGA-0021
Zoro # G2041755
product price: $22.69
/eaKey Features
Overall Length
4 29/32 in
Length
4.92"
For Use With
Mfr. No. LCA1C1103, LCC1C1101, LSR1C1601, LSR2C1601, LSR3C1601
Size
4 23/25 in
Type
Flange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XLGA-0021
Zoro #
G2041755
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 29/32 in
Length
4.92"
Size
4 23/25 in
Outside Dia.
None
Height
0.25"
Details
Item
Swiss Live Tool Wrench
For Use With
Mfr. No. LCA1C1103, LCC1C1101, LSR1C1601, LSR2C1601, LSR3C1601
Type
Flange
Style
Open Ended
Includes
none
Range
None
Shank
None
Series
24MM
Product Type
Swiss Live Tool Wrench
Compatible Collet Chuck
LSR1C1601
Description
Swiss Live Tool Wrench, For Use With Mfr. No. LCA1C1103, LCC1C1101, LSR1C1601, LSR2C1601, LSR3C1601, Overall Length 4 29/32 in, Series 24MM, Size 4 23/25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.