Shop COMMAND
See all product information
Create Account
Towel Hook, 5 lb, Plastic
- Mfr # BATH17-ES
- Zoro # G923562989
product price:Â
$
8.59
/ea
Key Features
Color
Frosted
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BATH17-ES
- Zoro #
- G923562989
- UPC #
- 051141958392
- Country of Origin
- Mexico
Details
- Color
- Frosted
- Material
- Plastic
Description
Command large towel hook allows you to keep towels or robes off the floor and hung up neatly so that they can dry in between uses. The hook stands up to hot, wet and humid environments and sticks to a variety of surfaces, including glass, mirror, tile, fiberglass, wood and painted surfaces. Tested and proven to hold better than suction cups, it is easy-to-apply and come off cleanly without damage. Repositioning is easy with assorted water-resistant refill strips. Great for bathroom organization including guest and kid's bathrooms, renters and dorm life! Contains 1 hook, 1 large strip. Holds up to 5 lb.