Towel Hook, White, Plastic, 1 1/2 in D, PK3

  • Mfr # Bath17-3ES

  • Zoro # G001822561


product price:  $7.85
/pk 3, $2.62/ea
Sold in multiples of 12 for $94.20

Key Features

Hook Item
Towel Hook
Fastening Method
Adhesive Back
Number of Hooks
3
Hook Finish
Plastic
Hook Height
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Bath17-3ES
Zoro #
G001822561
UPC #
00076308728601
Country of Origin
Mexico

Dimensions

Hook Height
4 1/8 in
Depth
1 1/2 in
Hook Base Width
1 5/8 in
Overall Width
1 5/8 in
Overall Height
4 in
Base Width
1 11/16 in
Overall Depth
1 1/2 in
Base Height
4 in

Details

Hook Item
Towel Hook
Fastening Method
Adhesive Back
Number of Hooks
3
Hook Finish
Plastic
Projection
7/8 in
Color
White
Mounting
Command(TM) Adhesive
Item
Towel Hook
Hardware
Not Included
Basic Hook Material
Plastic
Working Load Limit
5 lb
Includes
(3) Hooks, (3) Strips
Shop By
New Products
Points per Hook
1
Hook Type
Hook
Weight Capacity
4 3/4 lb
Hooks per Base
1
Includes Hardware
Hardware Not Included
For Use With
Towels
For Materials
Fiberglass, Glass, Painted Surfaces, Tile, Wood
For Location
Indoor
Product Type
Towel Hook
Count
3
Base Shape
Irregular
Material
Plastic
Finish
Unfinished

Description

Towel Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 3, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 5 lb, Hook Height 4 1/8 in, Hook Base Width 1 5/8 in, Projection 7/8 in, White, Depth 1 1/2 in, Thread Size Not Applicable, Thread Length Not Applicable, Includes (3) Hooks, (3) Strips, Mounting Command(TM) Adhesive, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.