
Traditional Hook 17051BNB Med B, PK24
Mfr # 17051
Zoro # G5968048
product price: $103.99
/pk 24, $4.33/ea
Free Shipping & Returns
Key Features
Hook Item
Bath Medium Traditional Brushed Nickel Hooks
Number of Hooks
1
Depth
1.7"
Color
Gray
Basic Hook Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17051
Zoro #
G5968048
UPC #
00051141314990
Country of Origin
China
Dimensions
Depth
1.7"
Overall Length
5-3/4"
Details
Hook Item
Bath Medium Traditional Brushed Nickel Hooks
Number of Hooks
1
Color
Gray
Item
Traditional Hook 17051BNB Med B,PK24
Basic Hook Material
Plastic
Working Load Limit
3 pounds
Weight
0.064 lb.
Description
Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.