
Traditional Hook 17053BN Large B, PK24
Mfr # 17053BN
Zoro # G5968230
product price: $123.99
/pk 24, $5.17/ea
Free Shipping & Returns
Key Features
Hook Item
Large Traditional Hook
Number of Hooks
1
Depth
2.28"
Color
Gray
Mounting
Command(TM) Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17053BN
Zoro #
G5968230
UPC #
00051135806449
Country of Origin
China
Dimensions
Depth
2.28"
Overall Length
6-3/4"
Details
Hook Item
Large Traditional Hook
Number of Hooks
1
Color
Gray
Mounting
Command(TM) Adhesive
Item
Traditional Hook 17053BN Large B,PK24
Basic Hook Material
Plastic
Working Load Limit
5 lb.
Weight
0.28 lb.
Description
Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.