Zoro Homepage

Utility Hook, 1/2 in Opening, 1 lb, 6-Hook, Plastic, White - pack of 6

  • Mfr # 17002-6ES

  • Zoro # G016452197


product price: $16.85
/ea

Key Features

Item Type
Hook
Material
Plastic
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17002-6ES
Zoro #
G016452197
UPC #
51131949430
Country of Origin
United States

Details

Item Type
Hook
Material
Plastic
Color
White

Description

HOOK UTILITY SM VALUE PACK WHT Specifications: Includes: 6 Hooks 12 Strips Command small hook holds up to 450 g. Value pack with 6 hooks. Great for hanging tea towels, dog leads belts and other light items. Removes cleanly if you change your mind. Command hooks are available in a wide range of designs to match your individual style and decor. They also come in a variety of sizes and some hold a surprising amount of weight, up to 3.4 kg, forget about nails, screws and tacks, Command hooks are fast and easy to hang. Using the revolutionary Command adhesive, holds strongly on a variety of surfaces, including painted plasterboard, wood, tile and more. Yet, removes cleanly, no holes, marks, sticky residue or stains. Rehanging them is as easy as applying a Command small white refill strip so you can take down, move and reuse them again and again.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.