Zoro Homepage

Utility Hook Mega Pack, Large, PK12

  • Mfr # 17003-MPES

  • Zoro # G1902098


product price: $227.99
/pk 168, $1.36/ea
Free Shipping & Returns

Key Features

Hook Item
Utility Hook
Fastening Method
Adhesive Back
Number of Hooks
14
Hook Finish
Plastic
Hook Height
3 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17003-MPES
Zoro #
G1902098
UPC #
051141993133
Country of Origin
Mexico

Dimensions

Hook Height
3 7/8 in
Depth
1 1/4 in
Overall Length
3 7/8 in
Hook Base Width
1 1/8 in
Overall Width
1 1/8 in
Overall Height
3 7/8 in
Base Width
1 7/32 in
Overall Depth
1 1/4 in
Hook Inside Width
27/32 in
Base Height
4 in

Details

Hook Item
Utility Hook
Fastening Method
Adhesive Back
Number of Hooks
14
Hook Finish
Plastic
Projection
1 1/4 in
Color
White
Mounting
Command(TM) Adhesive Pressure Sensitive Strip
Basic Hook Material
Plastic
Hook Type
Hook
Includes
(192) Large Command Strips
Item
Hook Set
For Use With
Pictures
Weight
0.48 lb
Material
Plastic
Working Load Limit
5 lb
Hardware
Not Included
Hook Eye Inside W
53/64 in
Finish
Unfinished
Points per Hook
1
Count
12
Weight Capacity
5 lb
Base Shape
Irregular
Product Type
Hook Set
Hooks per Base
1
Includes Hardware
Hardware Not Included

Description

Utility Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 14, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 5 lb, Hook Height 3 7/8 in, Hook Base Width 1 1/8 in, Projection 1 1/4 in, White, Hook Eye Inside H Not Applicable, Hook Eye Inside W 53/64 in, Base Dia. Not Applicable, Depth 1 1/4 in, Thread Size Not Applicable, Weight 0.48 lb, Thread Length Not Applicable, Door Thickness Not Applicable, Includes (192) Large Command Strips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.