Zoro Homepage

Utility Hook Mega Pack, Medium, PK12

  • Mfr # 17001-MPES

  • Zoro # G1902107


product price: $181.99
/pk 12, $15.17/ea
Free Shipping & Returns

Key Features

Hook Item
Utility Hook
Fastening Method
Adhesive Back
Number of Hooks
20
Hook Finish
Plastic
Hook Height
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17001-MPES
Zoro #
G1902107
UPC #
051141993119
Country of Origin
Mexico

Dimensions

Hook Height
2 7/8 in
Depth
1 in
Hook Base Width
917/1000 in
Overall Length
3 in

Details

Hook Item
Utility Hook
Fastening Method
Adhesive Back
Number of Hooks
20
Hook Finish
Plastic
Projection
1 in
Color
White
Mounting
Command(TM) Adhesive Pressure Sensitive Strip
Working Load Limit
3 lb
Basic Hook Material
Plastic
Includes
(24) Medium Command Strips
Weight
0.33 lb
Hook Eye Inside W
41/64 in
Item
Utility Hook Mega Pack,Medium,PK12
Points per Hook
1

Description

Utility Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 20, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 3 lb, Hook Height 2 7/8 in, Hook Base Width 917/1000 in, Projection 1 in, White, Hook Eye Inside H Not Applicable, Hook Eye Inside W 41/64 in, Base Dia. Not Applicable, Depth 1 in, Weight 0.33 lb, Thread Length Not Applicable, Door Thickness Not Applicable, Includes (24) Medium Command Strips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.