Hook, Black, Metal/Plastic, 5/8 in D, PK2

  • Mfr # 17033MB-2ES

  • Zoro # G301822520


product price:  $8.25
/pk 2, $4.13/ea
Sold in multiples of 16 for $132.00

Key Features

Hook Item
Utility Hook
Fastening Method
Adhesive Back
Number of Hooks
2
Hook Finish
Matte
Hook Height
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
17033MB-2ES
Zoro #
G301822520
UPC #
00638060922002
Country of Origin
China

Dimensions

Hook Height
2 1/2 in
Hook Base Width
1 in
Overall Depth
5/8 in
Hook Inside Width
1 1/16 in
Overall Height
2 19/32 in
Base Height
2 19/32 in
Overall Width
31/32 in
Base Width
31/32 in

Details

Hook Item
Utility Hook
Fastening Method
Adhesive Back
Number of Hooks
2
Hook Finish
Matte
Projection
1/2 in
Color
Black
Mounting
Command(TM) Adhesive
Item
Hook
Shop By
New Products
Includes
(2) Hooks, (4) Strips
Working Load Limit
1 lb
Hardware
Not Included
Points per Hook
1
Basic Hook Material
Metal
Count
2
Finish
Brushed Nickel
Material
Metal/Plastic
Product Type
Hook
Hook Type
Hook
Includes Hardware
Hardware Not Included
Weight Capacity
1 lb
For Use With
Brushes, Clipboards, Dog Leashes, Kitchen Utensils
For Location
Dorms, Home, Office
Hooks per Base
1
For Materials
Wood, Glass, Metal, Painted Surfaces, Tile
Base Shape
Irregular

Description

Utility Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 2, Basic Hook Material Metal, Hook Finish Matte, Working Load Limit 1 lb, Hook Height 2 1/2 in, Hook Base Width 1 in, Projection 1/2 in, Black, Thread Size Not Applicable, Thread Length Not Applicable, Includes (2) Hooks, (4) Strips, Mounting Command(TM) Adhesive, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.