Shop COMMAND
See all product information
Create Account
Wire Hook, 5/8 in Opening, 0.5 lb, 9 -Hook, Plastic, White, 9PK
- Mfr # 17067-VP
- Zoro # G822914223
product price:Â
$
17.45
/pk of 9, $1.94/ea
Key Features
Color
White
Load Limit
0.5 lb
Hook Material
Plastic
Projection
7/8 in
Number of Hooks
9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17067-VP
- Zoro #
- G822914223
- UPC #
- 051131949492
- Country of Origin
- United States
Details
- Color
- White
- Load Limit
- 0.5 lb
- Hook Material
- Plastic
- Projection
- 7/8 in
- Number of Hooks
- 9
Description
3M hooks are available in a wide range of designs to match your individual style and decor. They also come in a variety of sizes and hold a surprising amount of weight - up to seven and a half pounds. Forget about nails, screws and tacks, Command hooks are fast and easy-to-hang. Using the revolutionary Command adhesive, holds strongly on a variety of surfaces, including paint, wood, tile and more. Yet, removes cleanly - no holes, marks, sticky residue or stains. Rehanging them is as easy as applying a replacement mounting strip, so you can take down, move and reuse them again and again. Holds up to 0.5 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.