Hook, Nickel, Metal/Plastic, 5/8 in D, PK2

  • Mfr # 17033BN-2ES

  • Zoro # G801822518


product price:  $11.19
/pk 2, $5.60/ea
Sold in multiples of 16 for $179.04

Key Features

Hook Item
Utility Hook
Fastening Method
Adhesive Back
Number of Hooks
2
Hook Finish
Brushed Nickel
Hook Height
66 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
17033BN-2ES
Zoro #
G801822518
UPC #
00638060922019
Country of Origin
China

Dimensions

Hook Height
66 mm
Hook Base Width
25 mm
Overall Depth
5/8 in
Hook Inside Width
1 1/16 in
Base Height
2 19/32 in
Overall Width
31/32 in
Overall Height
2 19/32 in
Base Width
31/32 in

Details

Hook Item
Utility Hook
Fastening Method
Adhesive Back
Number of Hooks
2
Hook Finish
Brushed Nickel
Projection
1/2 in
Color
Nickel
Mounting
Command(TM) Adhesive
Item
Hook
Shop By
New Products
Hardware
Not Included
Includes
(2) Hooks, (4) Strips
Points per Hook
1
Working Load Limit
1 lb
Basic Hook Material
Metal
Hook Type
Hook
For Materials
Wood, Glass, Metal, Painted Surfaces, Tile
Count
2
Includes Hardware
Hardware Not Included
Weight Capacity
1 lb
Finish
Brushed Nickel
For Location
Dorms, Home, Office
Hooks per Base
1
For Use With
Brushes, Clipboards, Dog Leashes, Kitchen Utensils
Base Shape
Irregular
Material
Metal/Plastic
Product Type
Hook

Description

Utility Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 2, Basic Hook Material Metal, Hook Finish Brushed Nickel, Working Load Limit 1 lb, Hook Height 66 mm, Hook Base Width 25 mm, Projection 1/2 in, Nickel, Thread Size Not Applicable, Thread Length Not Applicable, Includes (2) Hooks, (4) Strips, Mounting Command(TM) Adhesive, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.