Utility Hook, White, Plastic, 1 in D, PK2
Mfr # 17001ES
Zoro # G702195490
product price:Â $3.79
/pk 2, $1.90/ea
Sold in multiples of 36 for $136.44
Key Features
Hook Item
Utility Hook
Fastening Method
Adhesive Back
Number of Hooks
2
Hook Finish
Plastic
Hook Height
3 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17001ES
Zoro #
G702195490
UPC #
00051131651418
Country of Origin
Mexico
Dimensions
Hook Height
3 in
Depth
1 in
Hook Base Width
7/8 in
Overall Height
3 in
Overall Depth
1 in
Base Width
29/32 in
Overall Width
7/8 in
Base Height
3 in
Description
Utility Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 2, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 3 lb, Hook Height 3 in, Hook Base Width 7/8 in, Projection 5/8 in, White, Depth 1 in, Thread Size Not Applicable, Thread Length Not Applicable, Includes (2) Hooks, (4) Strips, Mounting Command(TM) Adhesive, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.