This item is Discontinued.

Command Utility Hook, White, Plastic, 1 3/8in D, PK2 17004-2ES

This item is Discontinued.

Command

Utility Hook, White, Plastic, 1 3/8in D, PK2 (Discontinued)

Mfr # 17004-2ES
Zoro # G801822495
UPC # 00638060921999
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17004-2ES
Zoro #
G801822495
UPC #
00638060921999
Country of Origin
Mexico

Dimensions

Hook Height
4 1/4 in
Depth
1 3/8 in
Hook Base Width
2 in
Overall Width
2 in
Overall Depth
1 3/8 in
Base Height
4 1/4 in
Overall Height
4 1/4 in
Base Width
2 in

Details

Hook Item
Utility Hook
Fastening Method
Adhesive Back
Number of Hooks
2
Hook Finish
Plastic
Projection
1 1/4 in
Color
White
Mounting
Command(TM) Adhesive
Includes
(2) Hooks, (8) Strips
Basic Hook Material
Plastic
Item
Utility Hook
Hardware
Not Included
Working Load Limit
7 1/2 lb
Shop By
New Products
Points per Hook
1
Weight Capacity
7 1/2 lb
Finish
Unfinished
Includes Hardware
Hardware Not Included
Hook Type
Hook
Hooks per Base
1
Count
2
Base Shape
Irregular
Product Type
Utility Hook
For Use With
Pictures
Material
Plastic

Description

Utility Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 2, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 7 1/2 lb, Hook Height 4 1/4 in, Hook Base Width 2 in, Projection 1 1/4 in, White, Depth 1 3/8 in, Thread Size Not Applicable, Thread Length Not Applicable, Includes (2) Hooks, (8) Strips, Mounting Command(TM) Adhesive, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.