Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Hook, White, Plastic, 7/8 in D, PK3

  • Mfr # 17003-3ES

  • Zoro # G502195492


product price: $7.15
/pk 3, $2.38/ea
Sold in multiples of 12 for $85.80

Key Features

Hook Item
Utility Hook
Fastening Method
Adhesive Back
Number of Hooks
3
Hook Finish
Plastic
Hook Height
3 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17003-3ES
Zoro #
G502195492
UPC #
00051131949416
Country of Origin
Mexico

Dimensions

Hook Height
3 7/8 in
Depth
7/8 in
Hook Base Width
1 1/8 in
Base Height
4 in
Overall Width
1 1/8 in
Overall Height
4 in
Overall Depth
7/8 in
Base Width
1 7/32 in

Details

Hook Item
Utility Hook
Fastening Method
Adhesive Back
Number of Hooks
3
Hook Finish
Plastic
Projection
3/4 in
Color
White
Mounting
Command(TM) Adhesive
Includes
(3) Hooks, (6) Strips
Working Load Limit
4 27/32 lb
Basic Hook Material
Plastic
Points per Hook
1
Item
Utility Hook
Hardware
Not Included
Material
Plastic
Hooks per Base
1
Finish
Unfinished
Weight Capacity
4 3/4 lb
Product Type
Utility Hook
Base Shape
Irregular
Hook Type
Hook
Includes Hardware
Hardware Not Included
Count
3

Description

Utility Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 3, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 4 27/32 lb, Hook Height 3 7/8 in, Hook Base Width 1 1/8 in, Projection 3/4 in, White, Depth 7/8 in, Thread Size Not Applicable, Thread Length Not Applicable, Includes (3) Hooks, (6) Strips, Mounting Command(TM) Adhesive, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.